- Grease Gun
- Three Way Loading
- 10,000 PSI
- 1 oz Grease per 21 Strokes
includes
- Rigid extension, coupler, loader fitting
| Capacity | 24 oz Bulk or 14 oz Cartridge |
| Grease Gun Type | Heavy Duty Grease Gun |
| Delivery | 1 oz/21 strokes |
| Pressure | 10000 psi |
| Color | Silver |
| Working Pressure [Max] | 10,000 psi |
| Grease Gun Style | Three Way Loading |
| Weight | 4.15 LB |
| EAN or UPC | 98468200605 |

