- Develops up to 10,000 psi
- Automatic Variable Stroke/Pressure
- 3-Way Loading
- Delivery 1 oz/21 Strokes
includes
- Rigid extension, coupler, loader fitting
| Delivery | 1 oz/21 strokes |
| Grease Gun Type | Heavy Duty Grease Gun |
| Grease Gun Style | Lever Type, Three Way Loading |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| Pressure | 10,000 psi |
| Working Pressure [Max] | 10,000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 98468005002 |

