- Relief Pressure(psi) Min. 400, Max 650
- OAL 1/2"
- Shank Length 19/64"
- Hex Size 7/16"
description
- For use where excessive lubricant pressures are not desirable. These safety valves open at a predetermined pressure.
applications
- Gearbox housings
- Moving and sliding parts
- King pins
- Universal joints
compliances
- 0
| Shank Length | 19/64 in |
| Hex Size | 7/16 in |
| Type/Angle | Straight |
| Thread Type | PTF SAE |
| Relief Pressure | 400 to 650 psi |
| Thread Size | 1/8 |
| Overall Length | 0.5 in |
| Weight | 0.012 LB |
| EAN or UPC | 98468105566 |

