Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Adapter

51943

PENDING RECODE TO ALEM_LAGN-51943, MTRL - 120957120
Item #100872777
  • 90° Angle
  • Thread 1/4"-28 Taper Thread(Sae-LT)(m) x 1/8" NPTF(f)
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Angle
  • Thread 1/4"-28 Taper Thread(Sae-LT)(m) x 1/8" NPTF(f)

applications

  • Use to adapt a threaded fitting to a different sized opening thread
Adapter Type 90 °
Threads 1/4-28 SAE-LT Taper Thread(m), 1/8 NPTF(f)
Type/Angle 90°
Weight 0.03 LB
EAN or UPC 98468105597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison