- 1/4" NPTF
- 8" OAL
- Hydraulic Coupler Ends Are Triple-Jaw Type For a Superior Seal
- Sligh Pushing Action Snaps Jaws Onto Fittings
- Permits Wide 35° Leak-Proof Sealing Angle
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Easy to use triple jaw hydraulic coupler ends for a superior seal
- Designed to allow wide 25° leak proof sealing angle
- The extension ends are 1/4 In. NPTF
- Use with grease gun models 6243-J3 and 6679-J3
| Material | Zinc Plated Steel |
| Overall Length | 8 in |
| Thread Size | 1/4 |
| Coupler Type | Standard Hydraulic |
| Pressure | 10000 psi |
| Working Pressure [Max] | 10000 psi |
| Thread Type | NPTF |
| Weight | 7.2 LB |
| EAN or UPC | 98468105696 |

