- PRIME Pistol Grip Grease Gun
- Bulk or Cartridge
- w/ Flexible Extension
- Dual Leverage, Volume or Pressure Mode
includes
- 18" hose, coupler, loader fitting
| Capacity | 16 oz |
| Duty | Heavy-Duty |
| Grease Loading | Bulk, Cartridge |
| Delivery | 1 oz/30 strokes |
| Grease Gun Style | Dual Leverage |
| Grease Gun Type | Pistol Grip |
| Working Pressure [Max] | 7,500 psi |
| Extension | Flexible Hose |
| Pressure | 7,500 psi |
| Weight | 3.95 LB |
| EAN or UPC | 98468357439 |

