- PRIME Pistol Grip Grease Gun
- Bulk or Cartridge
- w/ Rigid Extension
- Dual Leverage, Volume or Pressure Mode
features
- Dual leverage feature
- Simple, quick priming
- Heavy-duty follower spring to maintain prime
- Exclusive dual leverage feature: volume or pressure mode
- Ergonomic rugged cast handle
- Universal follower for cartridge and bulk use
- Reliable, long lasting coupler
- Air bleeder value
includes
- Rigid extension, coupler, loader fitting
| Duty | Heavy-Duty |
| Delivery | 1 oz/30 strokes |
| Pressure | 7,500 psi |
| Grease Gun Style | Dual Leverage |
| Extension | Ridgid |
| Working Pressure [Max] | 7,500 psi |
| Capacity | 16 oz |
| Grease Loading | Bulk, Cartridge |
| Grease Gun Type | Pistol Grip |
| Weight | 3.7 LB |
| EAN or UPC | 98468357422 |

