- Moisture Separator
- 5 oz Capacity
- 40 CFM
- Manual Drain
- 1/4" (NPTF) Inlet
features
- Two-stage filtration removes condensation and foreign material with minimum pressure drop
- Manual drain units
- Metal bowl construction
- Built-in sight glass indicates fluid level
- Order automatic drain mechanism separately
| Type | Separator |
| Operating Temp. | 150 °F [Max] |
| Drain Method | Manual |
| Inlet Size | 1/4 in NPTF |
| Operating Pressure [Max] | 250 psi |
| Capacity (Volume) | 5 oz |
| Flow | 40 ft3/min |
| Outlet | 1/4 in NPTF |
| Designated Fluid | Air |
| Weight | 1.8 LB |
| EAN or UPC | 98468332344 |

