- 1/2" NPTF(f) Inlet/Outlet
- 110 cfm Air Flow @ 100 psi Inlet Pressure
- 8 oz Bowl Capacity
description
- Two-stage filtration removes condensation and foreign material with minimum pressure drop. Maximum operating temperature is 150 °F. Maximum inlet pressure is 250 psi.
features
- Metal bowl construction
- Built-in sight glass to monitor fluid level
| Male / Female | Female |
| Thread Type | NPTF |
| Air Flow @ 100 psi | 110 cfm |
| Bowl Capacity | 8 oz |
| Thread Size | 1/2 |
| Weight | 2.73 LB |
| EAN or UPC | 98468115053 |

