- Moisture Separator
- 16 oz Capacity
- 265 CFM
- Manual Drain
- 1" (NPTF) Inlet
features
- Two-stage filtration removes condensation and foreign material with minimum pressure drop
- Manual drain units
- Metal bowl construction
- Built-in sight glass indicates fluid level
- Order automatic drain mechanism separately
| Flow | 265 ft3/min |
| Drain Method | Manual |
| Outlet | 1 in NPTF |
| Operating Temp. | 150 °F [Max] |
| Capacity (Volume) | 16 oz |
| Type | Separator |
| Operating Pressure [Max] | 250 psi |
| Inlet Size | 1 in NPTF |
| Designated Fluid | Air |
| Weight | 6.0 LB |
| EAN or UPC | 98468115077 |

