- Cordless Grease Gun
features
- Three-way loading
- High capacity NiCad battery
- Optimized air flow to maximize motor cooling
includes
- Carrying Case, One-hour Fast Charger, Battery
| Cartridge Size | 14 oz |
| Voltage Rating | 12 |
| Flow @ Pressure | 5.25 oz/min @ 1000 psi |
| Extension Length | 36 in |
| Operating Pressure [Max] | 6500 psi |
| Cartridges Per Charge | >6 |
| Weight | 18.0 LB |
| EAN or UPC | 98468359396 |

