- Three Way Loading
- Delivery 5.25 oz/min at 6,500 psi
- Includes Ultra Flexibe Hose w/Industrial Grease Coupler
features
- Three-way loading – 14 oz cartridge
- Patented automatic universal follower eliminates need to flip when changing load method
- High flow check valve optimizes flow characteristics
- Air bleed valve simplifies air removal during loading
- One fully charged battery delivers up to six cartridges of grease
- 3 ft ultra-flexible hose with grease coupler can handle 12,000 psi
- Air flow is controlled to extend motor life
- Durable and dependable
- Lightweight construction
- Ergonomic design
includes
- Two 12 V batteries
- 3 ft hose and coupler
- 120 V charger
| Pressure | 6500 psi |
| Voltage Rating | 12 |
| Length | 3 ft |
| Delivery | 5.25 oz/min at 6,500 psi |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| Grease Gun Type | Battery Powered |
| Grease Gun Style | Three Way Loading |
| Extension | Ultra Flexible Hose w/ Industrial Grease Coupler |
| Weight | 18.0 LB |
| EAN or UPC | 98468358207 |

