- Battery Powered
- Three Way Loading
- 16 oz Bulk or 14 oz Cartridge
features
- Develops up to 10,000 psi
- Three-way loading – 14 oz cartridge
- 3 ft flexible hose extension
- One fully charged battery delivers up to 10 cartridges of grease
- 14.4 V motor equipped with a thermal protector and optimized air flow to maximize motor life
includes
- 120 V charger
- Two 14.4 V batteries
| Delivery | 5 oz/min at 1,000 psi |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| Grease Gun Type | Battery Powered |
| Grease Gun Style | Three Way Loading |
| Length | 3 ft |
| Weight | 19.0 LB |

