- 14.4 V Lithium-Ion Battery
- 10,000 psi Max Pressure
- 5.6 oz/min Flow Rate
- 120V/60 Hz Charger Input
description
- The 14.4 V lithium-ion grease gun loads easily, primes quickly and delivers up to 15 cartridges per charge. The unit’s lithium-ion battery provides constant output for fade-free power, and can be charged at any time for any duration with no effect on battery life.
includes
- Charger and one 14.4 volt lithium-ion battery
- Carrying case
| Handle Type | Trigger |
| No. of Batteries | 1 |
| Body Material | Plastic |
| Color | Red |
| Operating Pressure [Max] | 10,000.0 psi |
| Voltage Rating | 14.4 |
| Grease Gun Style | Cordless |
| Delivery | 5.6 oz/min |
| Grease Loading | Cartridge, Bulk, Suction |
| Cartridges Per Charge | 15 |
| Grease Gun Type | Battery Powered |
| Weight | 13.81 LB |
| EAN or UPC | 98468372142 |

