- Grease Gun
includes
- Extension, Coupler
| Cartridge Size | 14 oz |
| Extension Length | 6 5/8 in |
| Extension Type | Rigid Pipe |
| Type | Lever Grease Gun |
| Operating Pressure | 10000 psi |
| Weight | 3.705 LB |
| EAN or UPC | 98468333198 |
| Cartridge Size | 14 oz |
| Extension Length | 6 5/8 in |
| Extension Type | Rigid Pipe |
| Type | Lever Grease Gun |
| Operating Pressure | 10000 psi |
| Weight | 3.705 LB |
| EAN or UPC | 98468333198 |