- Lithium Powered Grease Gun
- 10,000 psi Pressure
- 18V Battery
- 25 Cartridges per Charge
- 6.0 oz/min Flow Rate
features
- Most compact size in class
- Motor located in handle for optimal balance and feel
- Lightweight battery
- Easy operation and reduction of fatigue
- Delivers up to 25 grease cartridges on a single battery charge
- Includes an ultra flexible three-foot Kevlar fiber reinforced hose equipped with a detachable flashlight
| Voltage Rating | 18.00 V |
| Pressure | 10000 psi |
| Cartridges Per Charge | 25 |
| Flow | 6 oz/min |
| Handle Type | Pistol Grip |
| Grease Gun Style | Cordless |
| Power Source | Rechargeable Lithium Ion Battery |
| No. of Batteries | 2 |
| Grease Gun Type | Battery Powered |
| Duty | Heavy-Duty |
| Weight | 16.25 LB |
| EAN or UPC | 98468364468 |

