- 20 V Lithium-Ion Battery
- 10,000 psi Max Pressure
- 6 oz/min Max Flow Rate
- Cordless
- Pistol Type
features
- 20 V, 1.5 Ah lithium-ion grease gun with built-in intelligence featuring a liquid crystal display (LCD)
- LCD with real-time information: grease meter, grease level gauge and battery capacity gauge
- Display shows a grease meter (oz or g), a grease level gauge and a battery capacity gauge
- In addition, the display alerts operator of stall condition, loss of prime, low battery capacity and low grease level
- With maximum pressure of 10,000 psi, this gun offers two flow rates and a LED flashlight to illuminate dark spots
- Highly efficient drive train allows the gun to deliver up to 15 cartridges of grease per battery charge
- The grease gun and a 70 min charger (110 V/60 Hz) are included and delivered in a practical and robust carrying case
| Power Source | Rechargeable Lithium Ion Battery |
| Drive Type | Motorized |
| No. of Batteries | 1 |
| Flow [Min] | 4.00 oz/min |
| Grease Gun Type | Battery Powered |
| Grease Gun Style | Cordless, Pistol Type |
| Voltage Rating | 120 VAC, 60 Hz |
| Flow [Max] | 6.00 oz/min |
| Handle Type | D-Handle |
| Pressure [Max] | 10,000 psi |
| Weight | 5.84 LB |
| EAN or UPC | 98468369029 |

