- 10000 psi Maximum Pressure
features
- LCD with real-time information, including grease meter, cartridge level, and battery capacity gauge
- High and low flow settings
- LED flashlight with on/off control
- Patented airflow management optimizes motor and transmission life
- Cartridges per charge - 23 at high speed/ 24 at low speed
| Pressure [Max] | 10000 psi |
| Color | Red, Silver, Black |
| Battery Type | Lithium Ion |
| No. of Batteries Included | 2 |
| Fluid Capacity | 16 oz |
| Battery Included | Yes |
| Charger Voltage | 110 V |
| Outlet Thread Size | 1/8 in |
| Amp Hour | 2.5 hr |
| Weight | 14.776 LB |
| EAN or UPC | 98468373866 |

