- GREASE GUN,CORDLESS 20V(4.0Ah)
features
- New Stable 4-point free standing design keeps the tool upright and within reach
- New Vent Valve and bulk filler fitting
- Electronically controlled two-speed motor
- 48 inch (122 cm) high-pressure hose
- Bright LED work-light illuminates grease points
- Precise Lubrication – Built-in Intelligence
- LCD with real-time information: Battery capacity gauge, cartridge level indicator, prime indicator, grease output, stall indicator, battery low indicator
- Compatible with Alemite Clear Tube Barrel
- Compatible with all Alemite 20V batteries
includes
- Cordless grease gun
- (2) 20V 4.0Ah lithium-ion battery
- Charger
- Shoulder strap
- Service manual
- Heavy-duty carrying case
| Weight | 19.3 LB |
| EAN or UPC | 98468375464 |

