features
- Length 2-3/4 In.
- Available with or without fittings
- Configured to serve three lubrication points
- Includes compression fittings for 1/4 In. tubing
| Thread Size | 1/8 |
| Block Size | 3-Point |
| Thread Type | NPTF |
| Male / Female | Female |
| Overall Length | 2.75 in |
| Color | Silver |
| Material | Zinc Plated Steel, Brass |
| Outlet Thread Size | 1/8 in |
| Weight | 0.57 LB |
| EAN or UPC | 98468115169 |

