- 6-Point Size
- Length 5 3/4"
- 1/8 NPTF (f) Thread
| Thread Size | 1/8 |
| Block Size | 6-Point |
| Thread Type | NPTF |
| Overall Length | 5.75 in |
| Male / Female | Female |
| Weight | 1.16 LB |
| EAN or UPC | 98468115176 |
| Thread Size | 1/8 |
| Block Size | 6-Point |
| Thread Type | NPTF |
| Overall Length | 5.75 in |
| Male / Female | Female |
| Weight | 1.16 LB |
| EAN or UPC | 98468115176 |