- Extreme Pressure Grease Gun
- 12 oz [Max]
features
- For bulk or stick lubricant
- Features extra long solid lever for maximum leverage, screw prime
- Gun only
includes
- Carrying strap
| Capacity Volume | 12 oz [Max] |
| Outlet Type | Gun Only |
| Designated Fluid | Grease |
| Operating Pressure [Max] | 15000 psi |
| Drive Type | Lever Action |
| Type | Lever Gun |
| Outlet | 1/4 in NPTF |
| Weight | 15.65 LB |
| EAN or UPC | 98468105771 |

