- Overall Length 18"
- Coupler Number 6304-B
- Extension Only 307436
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
| Pressure | 1500 psi |
| Overall Length | 18 in |
| Thread Type | NPTF |
| Coupler Type | Standard Hydraulic |
| Thread Size | 1/8 |
| Length | 18 in |
| Weight | 1.192 LB |
| EAN or UPC | 98468105788 |

