Skip to content Skip to navigation menu
Hydraulic Coupler

6304-C

Hydraulic Coupler
Item #100874694
  • Standard Type
  • 1/8" NPTF(f) Thread
  • 10,000 psi
  • Metal Seal
  • Built-In Check Valve
Hydraulic Coupler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Type
  • 1/8" NPTF(f) Thread
  • 10,000 psi
  • Metal Seal
  • Built-In Check Valve

description

  • Provides quick, positive connections with hydraulic fittings.

features

  • Built-in check valve.
Thread Type NPT(f)
Coupler Type Standard Hydraulic
Threads 1/8 NPT(f)
Weight 0.03 LB
EAN or UPC 98468105818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison