Skip to content Skip to navigation menu
Standard Control Valve

6320-3

Standard Control Valve
Item #100874159
  • Delivers Pre-Set, Measured Shots w/Trigger Partially Depressed
  • Provides Continuous Flow w/Trigger Fully Depressed
  • Includes 6 1/2" Hydraulic Extensions & Hydraulic Coupler 6304-B
  • 1/4" NPTF (f) Control Valve Inlet
  • Up to 7,5000 psi
Standard Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivers Pre-Set, Measured Shots w/Trigger Partially Depressed
  • Provides Continuous Flow w/Trigger Fully Depressed
  • Includes 6 1/2" Hydraulic Extensions & Hydraulic Coupler 6304-B
  • 1/4" NPTF (f) Control Valve Inlet
  • Up to 7,5000 psi

description

  • Delivers preset, measured shots with trigger partially depressed. Provides continuous flow with trigger fully depressed.

applications

  • Preset measured shots
  • Continuous flow

features

  • Durable
  • Built to last

includes

  • 6 1/2" hydraulic extension 49136
  • Hydraulic coupler 6304-B
Inlet NPTF(f) 1/4 in
Application Preset, Measured Shots, Continuous Flow
Outlet NPTF(f) 1/8 in
Weight 2.7 LB
EAN or UPC 98468105825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison