- Narrow 360° Swivel Type
- 1/8" NPTF(f) Thread
- 4" Length
- 10,000 psi
- Rubber Seal
features
- 360° swivel
- Lock in any of eight positions
| Length | 4 in |
| Thread Type | NPT(f) |
| Threads | 1/8 |
| Coupler Type | Swivel Hydraulic |
| Swivel Type | Universal |
| Weight | 0.35 LB |
| EAN or UPC | 98468105856 |

