- 12 1/8" OAL
- Coupler #308730
- Extension Only 319411
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
| Length | 12 1/8 in |
| Coupler Type | Standard Hydraulic |
| Overall Length | 12 1/8 in |
| Pressure | 1,500 psi |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Weight | 0.544 LB |
| EAN or UPC | 98468115220 |

