- Model 6679
- 24 oz Cylinder Capacity
- 1 oz/20 Strokes Delivery
- 5,000 psi
features
- Three-way loading
- Extra long solid lever
- Built-in check valve
- Loader fitting
includes
- 6 in extension
- Hydraulic coupler
| Pressure | 5,000 psi |
| Delivery | 1 oz/10 strokes |
| Grease Gun Style | Lever Type, Two Way Loading |
| NPTF Outlet Size | 1/4 in |
| Grease Gun Type | Severe-Duty |
| Capacity | 24 oz Bulk or 14 oz Cartridge |
| Weight | 7.0 LB |
| EAN or UPC | 98468105924 |

