- Diaphragm Transfer Pump
- 20 gal @ 100 Strokes Volume
features
- Handles an extensive variety of petroleum products for industry, farm, or construction
- Self-Venting
- Adjustable bung adapter allows adjustment of pump to any radial position
- Built-in strainer and vacuum breaker
| Pump Type | Hand Operated |
| Designated Fluid | Petroleum |
| Construction | Aluminum |
| Drive Type | Lever Action |
| Mechanism | Diaphragm |
| Hose Length | 8 ft |
| Type | Diaphragm Transfer Pump |
| Drum Size | 16 to 55 gal |
| Weight | 14.7 LB |

