- Lever-Action Grease Coupler
- Steel Construction With Spring-Steel Jaws
features
- Easy attachment and removal from fitting
- Minimizes grease loss between coupler and fitting head
- Ergonomic design
- One-handed operation
- coupler remains attached to fitting without being held in place
- Sturdy, all-steel construction with spring-steel jaws
- Durable, nylon protective sleeve prevents hose wear
- Less waste for lower lubricant costs
- Increased productivity
| Designated Fluid | Grease |
| Body Material | Steel |
| Grease Gun Type | Lever Action |
| Handle Type | Ergonomic |
| Pressure [Max] | 10,000 psi |
| Length | 3.740 in |
| Weight | 0.65 LB |
| EAN or UPC | 98468373125 |

