- For Light and Medium Pressure Gun Lubricants
- Fits 25 & 35 lb Pails
- For Bulk Loading Grease Guns Equipped w/Loader Fittings
- Includes Follower & Loader Coupler
| Included | Follower, Loader Coupler |
| Capacity | 25 lb & 35 lb |
| Pump Type | Clamp-On Carry |
| Delivery | N/A |
| Weight | 17.0 LB |
| EAN or UPC | 98468318034 |

