- Multi-Pressure Bucket Pump
- 35 lb [Max]
features
- Adjustable leverage (three positions)
| Mechanism | Piston |
| Drum Cap_ | 35 lb [Max] |
| Operating Pressure [Min] | 2500 psi |
| Type | Bucket Pump |
| Designated Fluid | Petroleum |
| Drive Type | Lever Action |
| Operating Pressure [Max] | 5000 psi |
| Vol_ @ No_ of Strokes | 0.333 oz @ 1 |
| Weight | 20.1 LB |
| EAN or UPC | 98468106112 |

