- Multi-Pressure Bucket Pump
- 35 lb [Max]
features
- Adapts pump to all lubricant and operating conditions
| Mechanism | Piston |
| Operating Pressure [Max] | 5000 psi |
| Outlet Type | Hose/Coupler |
| Vol_ @ No_ of Strokes | 0.333 oz @ 1 |
| Type | Bucket Pump |
| Hose Length | 5 ft |
| Designated Fluid | Petroleum |
| Drive Type | Lever Action |
| Drum Cap_ | 35 lb [Max] |
| Operating Pressure [Min] | 2500 psi |
| Weight | 21.55 LB |
| EAN or UPC | 98468106129 |

