- Adustable Leverage for All Operating Conditions
- Variable Pressure 2500 psi to 5000 psi for 35 lbs
- 5 1/2' OAL
description
- Adjustable leverage for all operating conditions. Variable pressure 2,500 psi to 5,000 psi.
applications
- Oil
- Grease
features
- Adjustable leverage
- Adapts to all lubricants
- 35 lb capacity
| Pressure [Max] | 5000 psi |
| Pressure [Min] | 2500 psi |
| Pump Type | Lever Action |
| Delivery | 1/3 oz/stroke |
| Capacity | 5 gal |
| Weight | 21.3 LB |
| EAN or UPC | 98468321607 |

