- For All Oils & Pressure Gun Lubricants
- Equipped w/25 lb Capacity Container
- Includes Meter, Hose, & Curved Nozzle
- 3/8" NPTF (f) Pump Outlet
- Adjustable Leverage
description
- Adjustable leverage adapts pump to lubricant and operating conditions.
applications
- All oils
- Pressure gun lubricants
features
- Adjustable leverage
- Adapts to all lubricants
- 25 lb capacity
- 1/3 oz per stroke
includes
- 3631 meter
- 3178087-5F hose
- 306610 curved nozzle
| Pump Type | Lever Action |
| Pressure | 500 psi |
| NPTF Outlet Size | 3/8 in |
| Capacity | 25 lb |
| Delivery | 3.6 in3/stroke |
| Weight | 16.0 LB |

