- For Light Oils
- Piston Type
- 55 gal Drum Size
- 1:1 Ratio
- Delivery 14 gal/Minute
description
- Designed for both high volume transfer and dispensing a variety of low viscosity fluids. Equipped with air connector and quick detach coupler.
applications
- Light oils
| Drum Size | 55 gal |
| Pump Type | Piston |
| Pump Style | N/A |
| Pump Ratio | 1:1 |
| Delivery | 14 gpm |
| Air Outlet NPTF (f) | 1 |
| Air Inlet NPTF (f) | 1/4 in |
| Wetted Material | Carbon Steel |
| Lubricant Type | Light to Medium Fluids |
| Weight | 20.0 LB |
| EAN or UPC | 98468106150 |


