- For dispensing Light to Medium Fluids
- for 55 gal Drum
- 14 gal/min Delivery
- 1:1 Pump Ratio
- Wetted Material is Stainless Steel
features
- Double ball downtube ensures positive priming for reliable operation
- Stainless steel and carbon steel models are suitable for pumping corrosive liquids
- Stub pumps require appropriate downtube
- Air inlet: 1/4"
- Designed to handle light to medium fluids, such as inks, flavoring and oils
- Recommended for dispensing applications
| Delivery | 14 gpm |
| Pump Style | N/A |
| Pump Ratio | 1:1 |
| Material Outlet NPTF (f) | 1 in |
| Wetted Material | Stainless Steel |
| Drum Size | 55 gal |
| Lubricant Type | Light to Medium Fluids |
| Material Inlet NPTF (f) | 1 in |
| Pump Type | Chemical and Material Handling Pump |
| Weight | 21.5 LB |
| EAN or UPC | 98468147412 |


