- 1:1 Ratio
- UL Listed Piston Pump
- Air Inlet 1/4"
- Approx. Delivery Per Minute 14 gal
- For Light Oils
description
- Designed for both high volume transfer and dispensing a variety of low viscosity fluids. Equipped with air connector and quick detach coupler.
applications
- Light oils
| Pump Style | N/A |
| Pump Ratio | 1:1 |
| Material Inlet NPTF (f) | 1 1/2 in |
| Air Inlet NPTF (f) | 1 1/2 in |
| Delivery | 14 gpm |
| Lubricant Type | Light to Medium Fluids, Oil |
| Wetted Material | Carbon Steel |
| Drum Size | Stub/Variable |
| Pump Type | Piston |
| Material Outlet NPTF (f) | 1 in |
| Weight | 12.0 LB |
| EAN or UPC | 98468106198 |

