- For industries in which quick cleanup is critical
- 1/2" x 82' Maximum Hose Capacity
- (Hose not included)
- 1,450 psi Maximun Pressure
- For dispensing Water, Oils, Certain Chemicals, or Grease
| Pressure [Max] | 1450 psi |
| Reel Style | Stainless Steel |
| Hose Length | 82 ft |
| Hose I.D. | 1/2 in |
| w/Hose | No |
| Outlet | 1/2 in NPTF |
| Inlet Port Type | NPTF |
| Inlet Port | 1/2 |
| Reel Drive | Enclosed – Spring Driven |
| Compatible Fluids | Water, Oil, Grease |
| Weight | 0.0 LB |

