- For industries in which quick cleanup is critical
- 3/8" x 82' Maximum Hose Capacity
- (Hose not included)
- 2,600 psi Maximun Pressure
- For dispensing Water, Oils, Certain Chemicals, or Grease
| Reel Drive | Enclosed – Spring Driven |
| Inlet Port | 3/8 |
| Outlet | 3/8 in NPTF |
| Compatible Fluids | Water, Oil, Grease |
| w/Hose | No |
| Pressure [Max] | 2600 psi |
| Hose I.D. | 3/8 in |
| Hose Length | 82 ft |
| Inlet Port Type | NPTF |
| Reel Style | Stainless Steel |
| Weight | 0.0 LB |

