- Dispenses All Pressure Gun Lubricators From Original 35 lb Pail
- Will Develop Up to 3,500 psi
- Includes 5' Delivery Hose with Coupler & Flexible Follower Plate
description
- For pressure gun lubricants with a 3/8" NPTF (f) outlet.
applications
- Pressure gun lubricants
features
- Flexible follower plate
- Develop up to 3,500 psi
includes
- 5 ft hose
- #322434 coupler assembly
- #337665 flexible follower plate
| Pump Type | Clamp-On Carry |
| Pressure [Max] | 3500 psi |
| Capacity | 35 lb |
| Included | Equipped w/5 ft Hose, 337665 Follower Plate and 322434 Coupler Assembly |
| Delivery | 1 oz/5 strokes |
| Weight | 15.0 LB |
| EAN or UPC | 98468106334 |

