- Dual Leverage Dispenser
- 5 gal
features
- For fluid gear lubricants
- Attach directly onto original containers
includes
- Pail Cover
| Hose Length | 5 1/2 ft |
| Vol_ @ No_ of Strokes | 1 pt @ 6 |
| Designated Fluid | Fluid Gear Lubricants |
| Type | Barrel Pump |
| Drum Vol_ | 5 gal |
| Outlet Type | Hose/Tip |
| Drive Type | Lever Action |
| Mechanism | Piston |
| Outlet | 1/2 in NPTF |
| Weight | 14.0 LB |
| EAN or UPC | 98468106341 |

