- Use to Bulk Load Grease Guns
- Use w/35 lb Pail
- Delivery 1 lb/6 Strokes
- Material Outlet is 1/2"NPT (f)
- Equipped w/Loader Extension & Coupler
description
- For grease guns with loader fitting.
includes
- Cover and flexible follower
| Pump Type | Clamp-On Carry |
| Capacity | 35 lb |
| Delivery | 1 lb/6 strokes |
| Included | Equipped with 337729 Cover and 338825 Follower. |
| NPTF Outlet Size | 1/2 in |
| Weight | 15.0 LB |
| EAN or UPC | 98468106372 |

