- Used to Bulk Load Grease Guns Equipped w/Loader Fittings
- Use w/120 lb Drum
- Delivery 1 lb/6 Strokes
- Equipped w/Loader Extension & Coupler
description
- For grease guns with loader fitting.
includes
- Cover and flexible follower
| Included | Equipped with 328245-4 Cover and 338803 Follower. |
| Capacity | 120 lb |
| NPTF Outlet Size | 1/2 in |
| Delivery | 1 lb/6 strokes |
| Pump Type | Clamp-On Carry |
| Weight | 19.0 LB |
| EAN or UPC | 98468106389 |

