- Used to Bulk Load Grease Guns From 400 lb Drum
- Standard is 1 lb/6 Strokes
- Material Outlet is 1/2" NPT (f)
- Equipped w/Loader Extension & Coupler
description
- For grease guns with loader fitting.
| Pump Type | Clamp-On Carry |
| Included | Two Rollers. |
| NPTF Outlet Size | 1/2 in |
| Capacity | 400 lb |
| Delivery | 1 lb/6 strokes |
| Weight | 14.0 LB |
| EAN or UPC | 98468106396 |

