- Special Grease & Oil Gun
- 9 oz [Max]
includes
- (Z737) flush-type nozzle
| Outlet Type | Nozzle |
| Drive Type | Manual Push |
| Capacity Volume | 9 oz [Max] |
| Designated Fluid | Grease |
| Type | Push-Type Gun |
| Operating Pressure [Max] | 4200 psi |
| Weight | 2.3 LB |
| EAN or UPC | 98468106440 |

