- Special Grease & Oil Gun
- 9 oz [Max]
includes
- (Z334) push-type nozzle
| Designated Fluid | Grease |
| Capacity Volume | 9 oz [Max] |
| Type | Push-Type Gun |
| Outlet Type | Nozzle |
| Drive Type | Manual Push |
| Operating Pressure [Max] | 4200 psi |
| Weight | 2.4 LB |
| EAN or UPC | 98468106457 |

