- Grease Control Valve
- Pistol Grip
- 1/4" (NPTF) Inlet
- 1/8" (NPTF) Outlet
- 5000 psi [Max]
description
- Measuring High Pressure Control Valve
features
- Accurately controls amount of lubricant dispensed
- Delivers up to 1 oz of lubricant per cycle
- Normally used on production lines to lubricate small bearings
- Adjustment screw regulates amount of lubricant
- Handles fibrous, light and heavy greases, semifluid and fluid lubricants
| Power Source | Compressed Air |
| Inlet Size | 1/4 in NPTF |
| Operating Pressure [Max] | 5000 psi |
| Outlet | 1/8 in NPTF |
| Handle Type | Pistol Grip |
| Weight | 5.285 LB |
| EAN or UPC | 98468106495 |

