- Built For Continuous Duty Operation
- Recommended for Fluid Delivery Through or Mutiple Delivery Lines
- 6:1 Ratio
- Delivery 10 gpm
- Use w/55 gal Drums
description
- Built for continuous-duty operation.
applications
- Multiple reel installations
- Long delivery lines
features
- Hoist eyebolt
- Air connector
- Quick-detach air coupler
- 4 1/4" air motor
includes
- Hoist eye bolt
- Air connector
- Quick-detach air coupler
| Air Outlet NPTF (f) | 3/4 |
| Pump Type | Oil Pump |
| Delivery | 10 gpm |
| Pump Ratio | 6:1 |
| Pump Style | N/A |
| Drum Size | 55 gal |
| Lubricant Type | Oil |
| Air Inlet NPTF (f) | 3/4 in |
| Material Outlet NPTF (f) | 1/2 in |
| Weight | 60.45 LB |
| EAN or UPC | 98468106518 |

