- For Stub Drum
- 10 gal/min Delivery
- 6:1 Pump Ratio
- Stationary Pneumatic Industrial Oil Pump
applications
- Recommended for pumping distances over 100 ft
features
- Designed to deliver fluids through long delivery lines or to multiple dispensing points
- Pumps are equipped with hoist eyebolts
includes
- Air connector
- Quick-detach air coupler
| Delivery | 10 gpm |
| Air Outlet NPTF (f) | 3/4 |
| Material Outlet NPTF (f) | 1/2 in |
| Pump Ratio | 6:1 |
| Pump Type | Oil Pump |
| Lubricant Type | Oil |
| Pump Style | Stationary |
| Drum Size | Stub |
| Weight | 51.8 LB |
| EAN or UPC | 98468106525 |

